Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Center Distance
3 in
Center Distance Code
730
Motor Frame Size
B556C
Ratio
100:1
Fan Cooled
No
Standard
AGMA Service Class I
Media Mapping Output
J
Media Mapping Style
FWC
Base Mounting Attachment
High Vertical Base Right Mount
Output Speed
17.5 rpm
Output Torque Rating Range [Min]
2500 lb-in, 310 Nm
Reduction Type
Double
Output Bore Shaft Dia.
1.25 in
Output Shaft
Solid
Input Power Rating
1.24 hp, 0.925 kW
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Output Shaft Projection
Solid Right Output
Style
Right Angle
Media Mapping Base
C
Input Motor HP
1
Rated Efficiency
73%
Output Torque
3250 lb-in
Material
Cast Iron, Standard Paint
Weight
93.1 LB
EAN or UPC
884107917689
We're here for you
with Service Centers across the country - We have your back