Skip to content Skip to navigation menu
Boston GearFWC730C-200-B5-J

FWC730C-200-B5-J

700 Series 200:1 Ratio J Assembly Double Reduction With Vertical Base Worm Gear Reducer
Item #114054743
  • Double Reduction
  • 200:1 Ratio
  • J Assembly
Boston GearFWC730C-200-B5-J
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 200:1 Ratio
  • J Assembly

description

  • Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Center Distance Code 730
Output Shaft Projection Solid Right Output
Media Mapping Style FWC
Standard AGMA Service Class I
Fan Cooled No
Rated Efficiency 63%
Media Mapping Base C
Output Torque 3477 lb-in
Input Power Rating 0.76 hp, 0.567 kW
Style Right Angle
Output Torque Rating Range [Max] 3499 lb-in, 399 Nm
Material Cast Iron, Standard Paint
Output Torque Rating Range [Min] 2500 lb-in, 310 Nm
Input Motor HP 0.75
Output Shaft Solid
Center Distance 3 in
Base Mounting Attachment High Vertical Base Right Mount
Ratio 200:1
Media Mapping Output J
Reduction Type Double
Output Bore Shaft Dia. 1.25 in
Output Speed 8.8 rpm
Motor Frame Size B556C
Weight 93.1 LB
EAN or UPC 884107200439
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison