Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Base
C
Material
Cast Iron, Standard Paint
Media Mapping Style
FWC
Output Torque
3717 lb-in
Output Shaft Projection
Solid Right Output
Input Power Rating
0.32 hp, 0.239 kW
Output Bore Shaft Dia.
1.25 in
Rated Efficiency
53%
Fan Cooled
No
Output Speed
2.9 rpm
Style
Right Angle
Motor Frame Size
B556C
Ratio
600:1
Output Torque Rating Range [Max]
3999 lb-in, 499 Nm
Reduction Type
Double
Center Distance Code
730
Standard
AGMA Service Class II
Base Mounting Attachment
High Vertical Base Right Mount
Media Mapping Output
J
Input Motor HP
0.25
Output Shaft
Solid
Output Torque Rating Range [Min]
3500 lb-in, 400 Nm
Center Distance
3 in
Weight
106.1 LB
EAN or UPC
884107896205
We're here for you
with Service Centers across the country - We have your back