Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Rated Efficiency
40%
Material
Cast Iron, Standard Paint
Center Distance Code
730
Reduction Type
Double
Input Power Rating
0.14 hp, 0.104 kW
Output Torque Rating Range [Max]
3999 lb-in, 499 Nm
Center Distance
3 in
Output Shaft Projection
Solid Left Output
Output Shaft
Solid
Fan Cooled
No
Media Mapping Output
G
Base Mounting Attachment
Low Vertical Base Right Mount
Output Torque
3650 lb-in
Input Motor HP
0.17
Output Speed
1 rpm
Media Mapping Base
D
Output Bore Shaft Dia.
1.25 in
Ratio
1800:1
Media Mapping Style
FWC
Style
Right Angle
Motor Frame Size
B556C
Output Torque Rating Range [Min]
3500 lb-in, 400 Nm
Standard
AGMA Service Class II
Weight
100.1 LB
EAN or UPC
884107365688
We're here for you
with Service Centers across the country - We have your back