Skip to content Skip to navigation menu
Boston GearFWC730E-100-B5-G

FWC730E-100-B5-G

700 Series 100:1 Ratio G Assembly Double Reduction With Vertical Base Worm Gear Reducer
Item #113410381
  • Double Reduction
  • 100:1 Ratio
  • G Assembly
Boston GearFWC730E-100-B5-G
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 100:1 Ratio
  • G Assembly

description

  • Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Style Right Angle
Input Power Rating 1.24 hp, 0.925 kW
Base Mounting Attachment High Vertical Base Left Mount
Reduction Type Double
Rated Efficiency 73%
Standard AGMA Service Class I
Output Torque 3250 lb-in
Media Mapping Style FWC
Material Cast Iron, Standard Paint
Center Distance 3 in
Motor Frame Size B556C
Output Shaft Projection Solid Left Output
Output Shaft Solid
Output Bore Shaft Dia. 1.25 in
Output Speed 17.5 rpm
Center Distance Code 730
Output Torque Rating Range [Min] 2500 lb-in, 310 Nm
Fan Cooled No
Media Mapping Output G
Ratio 100:1
Media Mapping Base E
Input Motor HP 1
Output Torque Rating Range [Max] 3499 lb-in, 399 Nm
Weight 93.1 LB
EAN or UPC 884107583839
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison