Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Base
E
Center Distance Code
730
Output Bore Shaft Dia.
1.25 in
Ratio
150:1
Output Torque Rating Range [Max]
3999 lb-in, 399 Nm
Motor Frame Size
B556C
Center Distance
3 in
Reduction Type
Double
Output Shaft Projection
Solid Left Output
Input Motor HP
0.75
Output Torque Rating Range [Min]
3500 lb-in, 310 Nm
Rated Efficiency
66%
Material
Cast Iron, Standard Paint
Input Power Rating
0.98 hp, 0.731 kW
Output Torque
3523 lb-in
Style
Right Angle
Output Speed
11.7 rpm
Media Mapping Style
FWC
Base Mounting Attachment
High Vertical Base Left Mount
Fan Cooled
No
Standard
AGMA Service Class II
Media Mapping Output
G
Output Shaft
Solid
Weight
93.1 LB
EAN or UPC
889208864818
We're here for you
with Service Centers across the country - We have your back