Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
Pipe plugs allow easy fill, level and drain in any mounting position
Super finished oil seal diameters on both input and output shafts extend seal life
High strength steel output shaft ensures capacity for high torque
caution
Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
Box Width
18 35/64 in
Torque Out @ 1750 rpm
13000 in lb
Thermal Input Horsepower @ 1750 RPM
N/A
Max. Thrust Load @ 1150 rpm
1900 lb/in
Torque Out @ 1150 rpm
N/A
Bolt Center
11" x 5 13/16"
Base to Shaft Center Height w/Low Vert. Base Kit
6.38 in
Output Configuration
Left Output
Shaft Assembly Code
G
Frame Size
56C
Output RPM @ 1750 rpm Input
1.94 rpm
Motor HP
0.75 hp
Output (Shaft or Bore) Size
2 in
Worm Position
Universal¦Right Angle
Base to Centerline of Input Shaft
N/A
Family Name
FWC
Box Height
13 3/4 in
Washdown Duty
No
Base to Shaft Center Height w/Std. Base Kit
6.44 in
Input (Shaft or Bore) Size
5/8 in
Max. Overhung Load @ 1750 rpm
2200 lb/in
Housing Material
Cast Iron
Fan Cooled
No
Frame
56C
Box Length
9 51/64 in
Bore Code
B5
Keyway Size
3/16 x 3/32
Motor Application
General Purpose
Center Distance
5.15625 in
Base to Shaft Center Height w/High Vert. Base Kit
8.63 in
Reduction Type
Double Reduction
Bolt Centers w/ Vertical Base Kits (in)
18.00 x 10.00
HP @ RPM
0.75 hp @ 1800 rpm
Input Configuration
C-Face Quilled
Lubrication
None
Ratio
900:1
Base to Centerline of Output Shaft
5 5/16 in
Bolt Centers w/ Std. Base Kit (in)
14 1/8 x 8 3/8
Weight
238.1 LB
EAN or UPC
781711525050
We're here for you
with Service Centers across the country - We have your back