- 1/2 HP
- 1800 RPM
- 60 Hz
- 575 Volts
- Three Phase
| Full Load rpm | 1725 rpm |
| Voltage | 575 |
| RPM | 1800 rpm |
| Phase | Three Phase |
| Motor Application | General Purpose |
| Efficiency Group | Standard Efficient |
| Poles | 4 |
| Frame | 56C |
| HP | 1/2 |
| Washdown Duty | No |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| C Dimension | 15.19 |
| Full Load Amps | 0.72 |
| Frame Size | 56C |
| Motor Shaft Size | 5/8 in |
| Enclosure | TEFC |
| Voltage Rating | 575 |
| Mounting | C-Face - Less Base |
| Brake Feature | No |
| Weight | 33.002 LB |
| EAN or UPC | 781711664469 |

