- 6 Diametral Pitch, 1.500" Pitch Diameter, 14.5 Degree Pressure Angle, Left Hand, Single Lead, 7/8" Bore
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- High ratio speed reduction
- Increased efficiency with lower ratios
- Minimal space requirements
- Resistance to back driving with some ratios
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Pressure Angle | 14 1/2 degrees |
| Right / Left Hand | Left Hand |
| Material | Steel |
| Outside Dia. | 2.33 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 0.875 in |
| Length Through Bore | 2.5 in |
| No. of Leads | Single |
| Diametral Pitch | 6 |
| Pitch Diameter | 2 in |
| Keyway | Yes |
| Hub Dia. | N/A |
| Face Thread Length | 2.5 in |
| Keyway Size | 3/16 x 3/32 |
| Weight | 1.801 LB |
| EAN or UPC | 781711128749 |

