- 4 Diametral Pitch, 2.000" Pitch Diameter, 14.5 Degree Pressure Angle, Left Hand, Single Lead, 1 1/4" Bore
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
| Diametral Pitch | 4 |
| Material | Steel |
| Pressure Angle | 14 1/2 degrees |
| Face Thread Length | 3.5 in |
| Keyway Size | 5/16 x 5/32 |
| Bore Size | 1.25 in |
| Outside Dia. | 3.5 in |
| Right / Left Hand | Left Hand |
| Hub Dia. | N/A |
| Length Through Bore | 3.5 in |
| No. of Leads | Single |
| Pitch Diameter | 3 in |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | Yes |
| Weight | 5.861 LB |
| EAN or UPC | 781711128787 |

