- 4 Diametral Pitch, 3.000" Pitch Diameter, 14.5 Degree Pressure Angle, Right Hand, Single Lead, 1 1/4" Bore
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Smoothest, quietest form of gearing
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- 90° nonintersecting shaft applications
| Keyway | Yes |
| Pressure Angle | 14 1/2 degrees |
| Keyway Size | 5/16 x 5/32 |
| Length Through Bore | 3.5 in |
| Hub Dia. | N/A |
| Bore Size | 1.25 in |
| Face Thread Length | 3.5 in |
| No. of Leads | Single |
| Diametral Pitch | 4 |
| Pitch Diameter | 3 in |
| Material | Steel |
| Outside Dia. | 3.5 in |
| Right / Left Hand | Right Hand |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 5.861 LB |
| EAN or UPC | 781711128763 |

