- 1" Outside Diameter
- 3/8 Round Belt Size
- 1/2" Bore Size
- Iron Material
features
- Iron 1/2" face
- Complete with standard setscrews
| Bore Size | 0.5 in |
| Hub Dia. | 15/16 in |
| Type | Plain |
| Material | Iron |
| Outside Dia. | 1 in |
| Hub Projection | 1/2 in |
| Angle of Sheave Groove | 53 ° |
| Belt Size | 3/8 Round |
| Weight | 0.121 LB |
| EAN or UPC | 781711187180 |

