- 1 1/2" Outside Diameter
- 3/8 Round Belt Size
- 1/2" Bore Size
- Iron Material
features
- Iron 1/2" face
- Complete with standard setscrews
| Angle of Sheave Groove | 53 ° |
| Type | Plain |
| Hub Projection | 1/2 in |
| Belt Size | 3/8 Round |
| Outside Dia. | 1.5 in |
| Bore Size | 0.5 in |
| Material | Iron |
| Hub Dia. | 1 in |
| Weight | 0.431 LB |
| EAN or UPC | 781711187203 |

