- 6" Outside Diameter
- 3/8 Round Belt Size
- 5/8" Bore Size
- Iron Material
features
- Iron 1/2" face
- Complete with standard setscrews
| Outside Dia. | 6 in |
| Hub Dia. | 1 5/8 in |
| Bore Size | 0.625 in |
| Material | Iron |
| Type | Spoked |
| Angle of Sheave Groove | 53 ° |
| Belt Size | 3/8 Round |
| Hub Projection | 3/4 in |
| Weight | 2.401 LB |
| EAN or UPC | 781711187302 |

