- 8" Outside Diameter
- 3/8 Round Belt Size
- 3/4" Bore Size
- Iron Material
features
- Iron 1/2" face
- Complete with standard setscrews
| Type | Spoked |
| Hub Dia. | 1 3/4 in |
| Hub Projection | 1 in |
| Material | Iron |
| Bore Size | 0.75 in |
| Angle of Sheave Groove | 53 ° |
| Outside Dia. | 8 in |
| Belt Size | 3/8 Round |
| Weight | 3.301 LB |
| EAN or UPC | 781711187326 |

