- 2" Outside Diameter
- 3/16 Round Belt Size
- 5/16" Bore Size
- Brass Material
features
- Brass 1/4" face
- Complete with standard setscrews
| Angle of Sheave Groove | 46 ° |
| Bore Size | 0.3125 in |
| Hub Dia. | 5/8 in |
| Outside Dia. | 2 in |
| Material | Brass |
| Type | Webbed |
| Hub Projection | 5/16 in |
| Belt Size | 3/16 Round |
| Weight | 0.221 LB |
| EAN or UPC | 781711187081 |

