- 1/2" ID x 2" OD x 1" Long
- Nylatron GS Bushing
applications
- Belt guide on conveyor rollers
- Light-duty trolley conveyors
features
- Nylatron GS
- Oversized flange
| Inch/Metric | Inch |
| Has Flange | Yes |
| Temperature Range [Max] | 550 °F |
| I.D. | 1/2 in |
| Bore Type | Round Bore |
| Material | Nylatron GS |
| O.D. | 2 in |
| Groove Type | No Groove |
| Flange Thickness | N/A |
| Length | 1 in |
| Weight | 0.081 LB |
| EAN or UPC | 781711577042 |

