- 20⁰ Pressure Angle
- Brass Material
- 0.375 in Pitch Diameter
- 0.125 in Bore Diameter
description
- Boston Miter Gears are designed for the transmission of motion and power between two intersecting shafts positioned at a right angle. Miter Gears are similar to Bevel Gears except Miter Gears are used for 1:1 ratios. Straight tooth Miter Gears are cut with a generated “Coniflex” tooth form providing increased life and quieter operating conditions. Spiral tooth Miter Gears are better suited for higher speeds and high torque applications.
features
- Coniflex® tooth form for increased life and smoother, quieter operation
| Bore Size | 0.125 in |
| Torque at 1800 RPM | N/A |
| O.D. | 0.4 in |
| Torque at 900 RPM | N/A |
| Length Through Bore | 0.286 in |
| Outside Dia. | 0.4 in |
| Torque at 300 RPM | N/A |
| Diametral Pitch | 48 |
| Hub Dia. | 0.31 in |
| Pressure Angle | 20 degrees |
| Torque at 600 RPM | N/A |
| Ratio | 1:1 |
| No. of Teeth | 18 |
| Torque at 1200 RPM | N/A |
| Spiral Direction | Straight |
| Bore Dia. | 0.125 in |
| Straight Tooth | Yes |
| Torque at 200 RPM | N/A |
| Pitch Dia. | 0.375 in |
| Pitch Diameter | 0.375 in |
| No. of Teeths | 18 |
| Material | Brass |
| Mounting Distance | 0.406 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 0.007 LB |
| EAN or UPC | 781711121283 |

