- 32 Diametral Pitch
- 32 Teeth
- 20 ° Pressure Angle
- 1" Pitch Diameter
- 3/16" Nominal Bore
| Bore Size | 0.1875 in |
| Material | Brass |
| Outside Dia. | 1.02 in |
| Hardened Teeth | Without Hardened Teeth |
| Tooth Type | Straight |
| Pressure Angle | 20 ° |
| Hub Dia. | 0.56 in |
| Diametral Pitch | 32 |
| No. of Teeth | 32 |
| Pitch Diameter | 1 in |
| Use With | G481Y P, GSS481Y P |
| Spiral Direction | None |
| Mating Gear Part No. | G481Y-P / 2:1 Ratio |
| Ratio | 2:1 |
| Mounting Distance | 0.594 in |
| Length Through Bore | 0.382 in |
| Type | Gear |
| Size Code | 3216 |
| Keyway | w/o Keyway, w/o Setscrew |
| Weight | 0.041 LB |

