- 20⁰ Pressure Angle
- Brass Material
- 1 in Pitch Diameter
- 0.188 in Bore Diameter
description
- Boston Bevel Gears are designed for the transmission of motion and power between two intersecting shafts positioned at a right angle. Bevel Gears are similar to Miter Gears except Bevel Gears are used for 1.5:1 to 6:1 ratios. Straight tooth Bevel Gears are cut with a generated “Coniflex” tooth form providing increased life and quieter operating conditions. Spiral tooth Bevel Gears are better suited for higher speeds and high torque applications.
| Material | Brass |
| Straight Tooth | Yes |
| O.D. | 1.02 in |
| Pressure Angle | 20 degrees |
| Diametral Pitch | 32 |
| Ratio | 2:1 |
| Pitch Dia. | 1 in |
| Mounting Distance | 0.594 in |
| No. of Teeths | 32 |
| Bore Dia. | 0.188 in |
| Weight | 0.041 LB |
| EAN or UPC | 781711121207 |

