- Steel Material
- 29 Teeth
- 20 Diametral Pitch
- 1.55 in Outside Diameter
- 14.5 Pressure Angle
description
- Boston Gear change gears are used primarily on machine tools to provide different cutting speeds while using a constant speed input. All Boston Gear change gears are manufactured with a double key to accept the compound steel bushings that connect two gears together, allowing them to spin on an intermediate shaft. The change gears we stock range from 20-tooth through 128-tooth gears, in one tooth increments, depending upon the diametrical pitch, for a nearly infinite number of ratio possibilities.
| Set Screw | None |
| Torque at 900 RPM | 53.2 lb/in |
| Outside Dia. | 1.55 in |
| Torque at 1800 RPM | 40.3 lb/in |
| Pitch Diameter | 1.45 in |
| Torque at 200 RPM | 73.4 lb/in |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 0.625 in |
| O.D. | 1.55 in |
| No. of Teeths | 29 |
| Keyway | Double Keyway 180° Apart |
| Bushing Series | Ga |
| Rated Torque [Max] | 40.3 @ 1800 rpm |
| Bore Dia. | 0.625 in |
| Hub Dia. | N/A |
| Length Through Bore | 0.375 in |
| Pitch Dia. | 1.45 in |
| Torque at 1200 RPM | 47.5 lb/in |
| No. of Teeth | 29 |
| Pressure Angle | 14 1/2 degrees |
| Torque at 600 RPM | 60.3 lb/in |
| Face Width | 0.375 in |
| Torque at 300 RPM | 69.7 lb/in |
| Diametral Pitch | 20 |
| Weight | 0.141 LB |
| EAN or UPC | 781711100561 |

