- Cast Iron Material
- 54 Teeth
- 20 Diametral Pitch
- 2.80 in Outside Diameter
- 14.5 Pressure Angle
description
- Boston Gear change gears are used primarily on machine tools to provide different cutting speeds while using a constant speed input. All Boston Gear change gears are manufactured with a double key to accept the compound steel bushings that connect two gears together, allowing them to spin on an intermediate shaft. The change gears we stock range from 20-tooth through 128-tooth gears, in one tooth increments, depending upon the diametrical pitch, for a nearly infinite number of ratio possibilities.
| Face Width | 0.375 in |
| Bore Dia. | 0.625 in |
| No. of Teeths | 54 |
| Torque at 600 RPM | 112 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Cast Iron |
| Bushing Series | Ga |
| Keyway | Double Keyway 180° Apart |
| Diametral Pitch | 20 |
| Pitch Dia. | 2.7 in |
| Length Through Bore | 1 in |
| O.D. | 2.8 in |
| Outside Dia. | 2.8 in |
| No. of Teeth | 54 |
| Torque at 300 RPM | 143 lb/in |
| Bore Size | 0.625 in |
| Torque at 900 RPM | 91.6 lb/in |
| Set Screw | None |
| Pitch Diameter | 2.7 in |
| Torque at 1800 RPM | 59.5 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Torque at 1200 RPM | 77.6 lb/in |
| Hub Dia. | 1.38 in |
| Rated Torque [Max] | 34.5 @ 1800 rpm |
| Torque at 200 RPM | 133 lb/in |
| Weight | 0.501 LB |
| EAN or UPC | 781711108086 |

