Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Change Gear

GB46B

Change Gear
Item #101774793
  • Cast Iron Material
  • 46 Teeth
  • 16 Diametral Pitch
  • 3.00 in Outside Diameter
  • 14.5 Pressure Angle
Change Gear
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cast Iron Material
  • 46 Teeth
  • 16 Diametral Pitch
  • 3.00 in Outside Diameter
  • 14.5 Pressure Angle

description

  • Boston Gear change gears are used primarily on machine tools to provide different cutting speeds while using a constant speed input. All Boston Gear change gears are manufactured with a double key to accept the compound steel bushings that connect two gears together, allowing them to spin on an intermediate shaft. The change gears we stock range from 20-tooth through 128-tooth gears, in one tooth increments, depending upon the diametrical pitch, for a nearly infinite number of ratio possibilities.
Bushing Series Ga
Material Cast Iron
Torque at 200 RPM 217 lb/in
O.D. 3 in
No. of Teeth 46
Torque at 600 RPM 160 lb/in
Outside Dia. 3 in
Rated Torque [Max] 87.5 @ 900 rpm
No. of Teeths 46
Hardened Teeth Without Hardened Teeth
Pitch Dia. 2.875 in
Pitch Diameter 2.875 in
Diametral Pitch 16
Pressure Angle 14 1/2 degrees
Face Width 0.5 in
Bore Dia. 0.75 in
Torque at 1800 RPM 89.4 lb/in
Set Screw None
Keyway Double Keyway 180° Apart
Torque at 1200 RPM 115 lb/in
Bore Size 0.75 in
Hub Dia. 1.56 in
Torque at 900 RPM 134 lb/in
Torque at 300 RPM 200 lb/in
Length Through Bore 1 in
Weight 0.601 LB
EAN or UPC 781711109526
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison