Skip to content Skip to navigation menu
Change Gear

GD105A

Change Gear
Item #101783984
  • Cast Iron Material
  • 105 Teeth
  • 12 Diametral Pitch
  • 8.92 in Outside Diameter
  • 14.5 Pressure Angle
Change Gear
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cast Iron Material
  • 105 Teeth
  • 12 Diametral Pitch
  • 8.92 in Outside Diameter
  • 14.5 Pressure Angle

description

  • Boston Gear change gears are used primarily on machine tools to provide different cutting speeds while using a constant speed input. All Boston Gear change gears are manufactured with a double key to accept the compound steel bushings that connect two gears together, allowing them to spin on an intermediate shaft. The change gears we stock range from 20-tooth through 128-tooth gears, in one tooth increments, depending upon the diametrical pitch, for a nearly infinite number of ratio possibilities.
Torque at 1200 RPM N/A
Diametral Pitch 12
Pitch Diameter 8.75 in
Keyway Double Keyway 180° Apart
Torque at 600 RPM 356 lb/in
Rated Torque [Max] 571.5 @ 300 rpm
Bore Dia. 1 in
O.D. 8.92 in
Bore Size 1 in
Length Through Bore 1.5 in
Hardened Teeth Without Hardened Teeth
Torque at 300 RPM 538 lb/in
No. of Teeth 105
Material Cast Iron
Pressure Angle 14 1/2 degrees
Torque at 200 RPM 649 lb/in
Torque at 900 RPM N/A
Bushing Series Ga
Torque at 1800 RPM N/A
Face Width 0.75 in
Set Screw None
Pitch Dia. 8.75 in
No. of Teeths 105
Outside Dia. 8.92 in
Hub Dia. 2.44 in
Weight 5.701 LB
EAN or UPC 781711112540
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison