- Gear Gauge Set
- Stainless Steel
- 24 Blades
- 14-1/2° and 20° Pressure Angles
features
- To measure both 14 1/2° and 20° pressure angle tooth form, in diametral pitch sizes 64, 48, 32, 24, 20, 16, 12, 10, 8, 6, 5 and 4
- Pitch sizes 8, 6, 5 and 4 both 14 1/2° and 20° are cut on individual leaves
- Pitch sizes 64 through 10 inclusive, have both 14 1/2° and 20° pressure angles on a single leaf
- Consists of 16 leaves, 24 gauges
| No. of Blades | 24 |
| Type | Gear Gauge Set |
| Material | Stainless Steel |
| Weight | 0.311 LB |
| EAN or UPC | 781711060001 |

