- 10 Diametral Pitch, 1.250" Pitch Diameter, 14.5 Degree Pressure Angle, Right Hand, Single Lead, 5/8" Bore
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Bore Size | 0.625 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 1.875 in |
| No. of Leads | Single |
| Outside Dia. | 1.45 in |
| Pressure Angle | 14 1/2 degrees |
| Pitch Diameter | 1.25 in |
| Right / Left Hand | Right Hand |
| Face Thread Length | 1.375 in |
| Diametral Pitch | 10 |
| Material | Steel |
| Hub Dia. | 0.97 in |
| Keyway Size | No Keyway |
| Keyway | No Keyway |
| Weight | 0.431 LB |
| EAN or UPC | 781711128886 |

