- 8 Diametral Pitch, 1.50" Pitch Diameter, 14.5 Degree Pressure Angle, Left Hand, Single Lead, 3/4" Bore
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Hub Dia. | 1.18 in |
| Pressure Angle | 14 1/2 degrees |
| Keyway | No Keyway |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 1.5 in |
| Diametral Pitch | 8 |
| Length Through Bore | 2.375 in |
| Right / Left Hand | Left Hand |
| No. of Leads | Single |
| Face Thread Length | 1.75 in |
| Bore Size | 0.75 in |
| Material | Steel |
| Keyway Size | No Keyway |
| Outside Dia. | 1.75 in |
| Weight | 0.801 LB |
| EAN or UPC | 781711128947 |

