- 8 Diametral Pitch, 1.500" Pitch Diameter, 14.5 Degree Pressure Angle, Right Hand, Single Lead, 3/4" Bore
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Pitch Diameter | 1.5 in |
| Right / Left Hand | Right Hand |
| Keyway | No Keyway |
| Outside Dia. | 1.75 in |
| No. of Leads | Single |
| Diametral Pitch | 8 |
| Keyway Size | No Keyway |
| Hardened Teeth | Without Hardened Teeth |
| Face Thread Length | 1.75 in |
| Pressure Angle | 14 1/2 degrees |
| Hub Dia. | 1.18 in |
| Length Through Bore | 2.375 in |
| Material | Steel |
| Bore Size | 0.75 in |
| Weight | 0.751 LB |
| EAN or UPC | 781711128923 |

