- 20⁰ Pressure Angle
- Nylon Material
- 1.5 in Pitch Diameter
- 0.313 in Bore Diameter
description
- Boston Miter Gears are designed for the transmission of motion and power between two intersecting shafts positioned at a right angle. Miter Gears are similar to Bevel Gears except Miter Gears are used for 1:1 ratios. Straight tooth Miter Gears are cut with a generated “Coniflex” tooth form providing increased life and quieter operating conditions. Spiral tooth Miter Gears are better suited for higher speeds and high torque applications.
| Diametral Pitch | 24 |
| Bore Dia. | 0.313 in |
| Torque at 900 RPM | N/A |
| Pitch Dia. | 1.5 in |
| Pitch Diameter | 1.5 in |
| No. of Teeths | 36 |
| Keyway Size | N/A |
| Ratio | 1:1 |
| Torque at 200 RPM | N/A |
| Torque at 1200 RPM | N/A |
| Mounting Distance | 1.188 in |
| Spiral Direction | Straight |
| Torque at 1800 RPM | N/A |
| Straight Tooth | Yes |
| Torque at 300 RPM | N/A |
| No. of Teeth | 36 |
| Length Through Bore | 0.62 in |
| Hub Dia. | 0.69 in |
| Torque at 600 RPM | N/A |
| Keyway | N/A |
| Pressure Angle | 20 degrees |
| Bore Size | 0.3125 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Nylon |
| Weight | 0.011 LB |
| EAN or UPC | 781711541036 |

