- 3/4 hp
- 115/230 Voltage Rating
- 56C NEMA Mounting
- Single Phase
description
- Boston Gear’s totally enclosed fan cooled NEMA c-face AC motors are offered in ratings from ¼ to 5 horsepower
- 115, 230, 460, and 575 volt models
- single and three phase.
| Mounting Style | F-1 |
| Efficiency Group | Standard Efficient |
| Frame Material | Aluminum |
| Frame | 56C |
| Full Load Amps | 10.8/5.4 |
| Full Load Efficiency | 0.7 |
| HP | 3/4 |
| Motor Shaft Size | 5/8 in |
| C Dimension | 11.44 |
| Voltage | 115/230 |
| Brake Feature | No |
| Bore Code | B5 |
| Washdown Duty | No |
| Hz | 60 Hz |
| Mounting | C-Face - Less Base |
| Mounting Type | C-Face |
| Phase | Single Phase |
| Enclosure | TEFC |
| Voltage Rating | 115/230 V |
| Locked Rotor | 7.45 lb-ft |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.15 |
| Full Load rpm | 1725 rpm |
| NEMA Mounting | 56C |
| Motor Shaft Length | 1 7/8 in |
| Poles | 4 |
| Motor Application | General Purpose |
| RPM | 1800 rpm |
| Frame Size | 56C |
| Weight | 16.925 LB |

