- 20⁰ Pressure Angle
- Stainless Steel Material
- 0.75 in Pitch Diameter
- 0.188 in Bore Diameter
description
- Boston Bevel Gears are designed for the transmission of motion and power between two intersecting shafts positioned at a right angle. Bevel Gears are similar to Miter Gears except Bevel Gears are used for 1.5:1 to 6:1 ratios. Straight tooth Bevel Gears are cut with a generated “Coniflex” tooth form providing increased life and quieter operating conditions. Spiral tooth Bevel Gears are better suited for higher speeds and high torque applications.
| Hub Dia. | 0.44 in |
| Straight Tooth | Yes |
| Pitch Diameter | 0.75 in |
| Ratio | 3:1 |
| Use With | G478Y P, GSS478Y P |
| Mounting Distance | 0.375 in |
| Spiral Direction | None |
| Pressure Angle | 20 degrees |
| Hardened Teeth | Without Hardened Teeth |
| Material | Stainless Steel |
| Type | Gear |
| Pitch Dia. | 0.75 in |
| Bore Size | 0.1875 in |
| Tooth Type | Straight |
| Length Through Bore | 0.257 in |
| O.D. | 0.76 in |
| Diametral Pitch | 48 |
| No. of Teeth | 36 |
| Keyway | Standard |
| Hub Length | 0.19 in |
| Size Code | 3612 |
| Bore Dia. | 0.188 in |
| No. of Teeths | 36 |
| Weight | 0.011 LB |
| EAN or UPC | 781711499894 |

