- 3/4 hp
- 230/460 Voltage Rating
- 56C NEMA Mounting
- Three Phase
description
- Boston Gear’s totally enclosed fan cooled NEMA c-face AC motors are offered in ratings from ¼ to 5 horsepower
- 115, 230, 460, and 575 volt models
- single and three phase.
| Bore Code | B5 |
| Phase | Three Phase |
| Poles | 4 |
| Full Load Efficiency | 0.75 |
| Brake Feature | No |
| HP | 3/4 |
| NEMA Mounting | 56C |
| Voltage | 230/460 |
| Hz | 60 Hz |
| Washdown Duty | No |
| Enclosure | TEFC |
| Motor Shaft Size | 5/8 in |
| Motor Shaft Length | 1 7/8 in |
| Motor Application | General Purpose |
| Frame Size | 56C |
| Full Load Amps | 1.1 |
| Frame Material | Aluminum |
| Service Factor | 1.15 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Locked Rotor | 6.68 lb-ft |
| Efficiency Group | Standard Efficient |
| Frame | 56C |
| Mounting Style | F-1 |
| C Dimension | 11.44 in |
| RPM | 1800 rpm |
| Full Load rpm | 1725 rpm |
| Voltage Rating | 230/460 V |
| Mounting Type | C-Face |
| Mounting | C-Face - Less Base |
| Weight | 24.301 LB |
| EAN or UPC | 781711639795 |

