- 12 Diametral Pitch
- 1.000" Pitch Diameter
- 14.5° Pressure Angle
- Right Hand
- Single Lead
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Bore Size | 0.5 in |
| Length Through Bore | 1.125 in |
| Hub Dia. | N/A |
| Pitch Diameter | 1 in |
| Right / Left Hand | Right Hand |
| Pressure Angle | 14 1/2 degrees |
| Diametral Pitch | 12 |
| Hardened Teeth | With Hardened Teeth |
| No. of Leads | Single |
| Material | Steel |
| Weight | 0.201 LB |
| EAN or UPC | 781711129623 |

