- 10 Diametral Pitch, 1.000" Pitch Diameter, 14.5 Degree Pressure Angle, Left Hand, Single Lead, 5/8" Bore
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Diametral Pitch | 10 |
| Pitch Diameter | 1.25 in |
| Length Through Bore | 1.375 in |
| Hardened Teeth | With Hardened Teeth |
| Pressure Angle | 14 1/2 degrees |
| Right / Left Hand | Left Hand |
| Hub Dia. | N/A |
| Keyway | Yes |
| Keyway Size | 3/16 x 3/32 |
| Face Thread Length | 1.375 in |
| No. of Leads | Single |
| Outside Dia. | 1.45 in |
| Material | Steel |
| Bore Size | 0.625 in |
| Weight | 0.401 LB |
| EAN or UPC | 781711129647 |

