- 12 Diametral Pitch
- 1.000" Pitch Diameter
- 14.5° Pressure Angle
- Left Hand
- Double Lead
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
- Increased efficiency with lower ratios
- Minimal space requirements
- Resistance to back driving with some ratios
| Pitch Diameter | 1 in |
| Hub Dia. | N/A |
| No. of Leads | Double |
| Length Through Bore | 1.125 in |
| Pressure Angle | 14 1/2 degrees |
| Diametral Pitch | 12 |
| Hardened Teeth | With Hardened Teeth |
| Right / Left Hand | Left Hand |
| Material | Steel |
| Bore Size | 0.625 in |
| Weight | 0.201 LB |
| EAN or UPC | 781711129821 |

