- 10 Diametral Pitch, 1.250" Pitch Diameter, 14.5 Degree Pressure Angle, Right Hand, Double Lead, 3/4" Bore
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Pitch Diameter | 1.25 in |
| Diametral Pitch | 10 |
| Hub Dia. | N/A |
| Face Thread Length | 1.375 in |
| Length Through Bore | 1.375 in |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 1.45 in |
| Right / Left Hand | Right Hand |
| Bore Size | 0.75 in |
| Pressure Angle | 14 1/2 degrees |
| Keyway Size | 3/16 x 3/32 |
| Material | Steel |
| No. of Leads | Double |
| Keyway | Yes |
| Weight | 0.401 LB |
| EAN or UPC | 781711129869 |

