- 8 Diametral Pitch, 1.500" Pitch Diameter, 14.5 Degree Pressure Angle, Right Hand, Double Lead, 7/8" Bore
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
- Resistance to back driving with some ratios
- Minimal space requirements
- Increased efficiency with lower ratios
| Face Thread Length | 1.75 in |
| Bore Size | 0.875 in |
| Length Through Bore | 1.75 in |
| No. of Leads | Double |
| Material | Steel |
| Keyway | Yes |
| Pitch Diameter | 1.5 in |
| Keyway Size | 3/16 x 3/32 |
| Outside Dia. | 1.75 in |
| Pressure Angle | 14 1/2 degrees |
| Hub Dia. | N/A |
| Right / Left Hand | Right Hand |
| Hardened Teeth | With Hardened Teeth |
| Diametral Pitch | 8 |
| Weight | 0.751 LB |
| EAN or UPC | 781711129906 |

