- 6 Diametral Pitch, 2.000" Pitch Diameter, 14.5 Degree Pressure Angle, Right Hand, Double Lead, 1" Bore
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
- Minimal space requirements
- High ratio speed reduction
- Resistance to back driving with some ratios
- Increased efficiency with lower ratios
| Keyway | Yes |
| Diametral Pitch | 6 |
| Pressure Angle | 14 1/2 degrees |
| Material | Steel |
| Length Through Bore | 2.5 in |
| Right / Left Hand | Right Hand |
| Hub Dia. | N/A |
| Pitch Diameter | 2 in |
| Face Thread Length | 2.5 in |
| Outside Dia. | 2.33 in |
| No. of Leads | Double |
| Bore Size | 1 in |
| Hardened Teeth | With Hardened Teeth |
| Keyway Size | 1/4 x 1/8 |
| Weight | 1.601 LB |
| EAN or UPC | 781711129944 |

