- 45° Helix Angle
- 20 Diametral Pitch
- 10 Teeth
- 0.313 in Bore Diameter
- 0.563 in Face Width
description
- Boston Gear's stock helical gears are manufactured in both right- and left-handed configurations with an industry standard 45° helix angle to transmit motion and power between non-intersecting shafts that are parallel or at 90° to each other. For parallel shaft operation, helical gears with opposite-hand helix angles are required. For shafts at 90°, a same-hand helix angles must be used.For parallel shaft applications, the overlapping tooth contact of our helical gears provides smoother, quieter operation and higher horsepower capacity than spur gears of comparable size. For 90° shaft applications, the tooth-contact area of helical gears is very small, making it ideal for applications requiring only limited load carrying capacity.
features
- Smoother operating characteristics
- Increased contact ratio
- Greater load carrying capacity
- Improved tooth strength
- Parallel and 90° nonintersecting shaft applications
| No. of Teeths | 10 |
| Length Through Bore | 0.5625 in |
| Bore Dia. | 0.313 in |
| Hardened Teeth | With Hardened Teeth |
| Material | Steel, Hardened, All |
| Keyway Size | No Keyway |
| Pressure Angle | 14 1/2 degrees |
| No. of Teeth | 10 |
| Diametral Pitch | 20 |
| Outside Dia. | 0.569 in |
| Pitch Diameter | 0.5 in |
| Helix Angle | 45 degrees |
| Face Width | 0.563 in |
| Bore Size | 0.3125 in |
| Pitch Dia. | 0.5 in |
| O.D. | 0.48 in |
| Keyway | w/o Keyway |
| Right / Left Hand | Left Hand |
| Weight | 0.021 LB |
| EAN or UPC | 781711182345 |

