Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque
281 lb-in
Input Motor HP
0.75
Center Distance Code
713
Style
Right Angle
Output Speed
175 rpm
Output Shaft Projection
Hollow Output
Media Mapping Hollow Bore
P10
Material
Cast Iron, Standard Paint
Center Distance
1.33 in
Fan Cooled
No
Media Mapping Style
H
Output Torque Rating Range [Max]
299 lb-in, 34 Nm
Rated Efficiency
91%
Ratio
10:1
Standard
AGMA Service Class I
Output Shaft
Hollow
Series
700
Media Mapping Output
H
Input Power Rating
0.86 hp, 0.641 kW
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Base Mounting Attachment
No Base
Output Bore Shaft Dia.
0.625 in
Reduction Type
Single
Weight
11.1 LB
EAN or UPC
884107174501
We're here for you
with Service Centers across the country - We have your back