Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Style
H
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Output Torque
308 lb-in
Output Shaft Projection
Hollow Output
Fan Cooled
No
Input Motor HP
0.50
Output Speed
87.5 rpm
Rated Efficiency
82%
Standard
AGMA Service Class I
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Base Mounting Attachment
No Base
Media Mapping Output
H
Ratio
20:1
Style
Right Angle
Output Bore Shaft Dia.
0.625 in
Output Shaft
Hollow
Center Distance
1.33 in
Series
700
Center Distance Code
713
Input Power Rating
0.52 hp, 0.388 kW
Media Mapping Hollow Bore
P10
Reduction Type
Single
Weight
11.1 LB
EAN or UPC
781711464762
We're here for you
with Service Centers across the country - We have your back