Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Fan Cooled
No
Ratio
5:1
Output Torque Rating Range [Max]
299 lb-in, 34 Nm
Media Mapping Hollow Bore
P10
Input Power Rating
1.39 hp, 1.037 kW
Center Distance
1.33 in
Output Speed
350 rpm
Rated Efficiency
94%
Output Torque
235 lb-in
Input Motor HP
1
Output Bore Shaft Dia.
0.625 in
Media Mapping Output
H
Output Shaft
Hollow
Series
700
Reduction Type
Single
Standard
AGMA Service Class II
Media Mapping Style
H
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Base Mounting Attachment
No Base
Center Distance Code
713
Style
Right Angle
Output Shaft Projection
Hollow Output
Weight
11.1 LB
EAN or UPC
191191263555
We're here for you
with Service Centers across the country - We have your back