Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Bore Shaft Dia.
1 in
Style
Right Angle
Output Shaft
Hollow
Input Motor HP
1
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Media Mapping Hollow Bore
P16
Ratio
10:1
Standard
AGMA Service Class I
Fan Cooled
No
Input Power Rating
1.2 hp, 0.895 kW
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Output Shaft Projection
Hollow Output
Output Torque
397 lb-in
Reduction Type
Single
Output Speed
175 rpm
Rated Efficiency
92%
Center Distance Code
715
Series
700
Base Mounting Attachment
No Base
Media Mapping Output
H
Media Mapping Style
H
Material
Cast Iron, Standard Paint
Center Distance
1.54 in
Weight
18.1 LB
EAN or UPC
889208396319
We're here for you
with Service Centers across the country - We have your back