Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Fan Cooled
No
Ratio
5:1
Rated Efficiency
94%
Output Shaft
Hollow
Material
Cast Iron, Standard Paint
Base Mounting Attachment
No Base
Style
Right Angle
Media Mapping Output
H
Output Torque Rating Range [Max]
299 lb-in, 34 Nm
Media Mapping Hollow Bore
P14
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Center Distance Code
715
Standard
AGMA Service Class I
Media Mapping Style
H
Center Distance
1.54 in
Series
700
Output Torque
291 lb-in
Reduction Type
Single
Output Shaft Projection
Hollow Output
Output Speed
350 rpm
Input Power Rating
1.72 hp, 1.283 kW
Input Motor HP
1.50
Output Bore Shaft Dia.
0.875 in
Weight
18.1 LB
EAN or UPC
884107190808
We're here for you
with Service Centers across the country - We have your back