Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Shaft Projection
Hollow Output
Series
700
Style
Right Angle
Standard
AGMA Service Class I
Output Shaft
Hollow
Ratio
20:1
Media Mapping Hollow Bore
P15
Rated Efficiency
84%
Base Mounting Attachment
No Base
Media Mapping Style
H
Fan Cooled
No
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Reduction Type
Single
Output Torque
590 lb-in
Input Motor HP
1
Center Distance
1.75 in
Center Distance Code
718
Output Speed
87.5 rpm
Media Mapping Output
H
Input Power Rating
0.97 hp, 0.723 kW
Output Bore Shaft Dia.
0.938 in
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Weight
20.1 LB
EAN or UPC
884107266077
We're here for you
with Service Centers across the country - We have your back