Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Input Power Rating
0.65 hp, 0.485 kW
Center Distance
1.75 in
Style
Right Angle
Base Mounting Attachment
No Base
Media Mapping Style
H
Output Speed
58.3 rpm
Standard
AGMA Service Class II
Input Motor HP
0.50
Media Mapping Output
H
Material
Cast Iron, Standard Paint
Output Shaft
Hollow
Series
700
Output Shaft Projection
Hollow Output
Center Distance Code
718
Fan Cooled
No
Ratio
30:1
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Output Bore Shaft Dia.
1 in
Output Torque
573 lb-in
Rated Efficiency
82%
Media Mapping Hollow Bore
P16
Reduction Type
Single
Weight
20.1 LB
EAN or UPC
884107092263
We're here for you
with Service Centers across the country - We have your back