Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Series
700
Output Shaft
Hollow
Output Speed
35 rpm
Output Torque
573 lb-in
Material
Cast Iron, Standard Paint
Reduction Type
Single
Fan Cooled
No
Center Distance
1.75 in
Media Mapping Style
H
Media Mapping Output
H
Standard
AGMA Service Class II
Input Power Rating
0.44 hp, 0.328 kW
Center Distance Code
718
Base Mounting Attachment
No Base
Media Mapping Hollow Bore
P16
Output Shaft Projection
Hollow Output
Output Bore Shaft Dia.
1 in
Style
Right Angle
Input Motor HP
0.33
Rated Efficiency
72%
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Ratio
50:1
Weight
20.1 LB
EAN or UPC
884107147642
We're here for you
with Service Centers across the country - We have your back