Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Center Distance
2.0625 in
Media Mapping Hollow Bore
P16
Fan Cooled
No
Output Speed
175 rpm
Series
700
Output Torque
789 lb-in
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Reduction Type
Single
Standard
AGMA Service Class I
Media Mapping Style
H
Output Shaft
Hollow
Material
Cast Iron, Standard Paint
Media Mapping Output
H
Ratio
10:1
Input Power Rating
2.34 hp, 1.745 kW
Style
Right Angle
Base Mounting Attachment
No Base
Rated Efficiency
94%
Center Distance Code
721
Output Shaft Projection
Hollow Output
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Output Bore Shaft Dia.
1 in
Input Motor HP
2
Weight
26.1 LB
EAN or UPC
884107018676
We're here for you
with Service Centers across the country - We have your back