Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Shaft
Hollow
Rated Efficiency
88%
Media Mapping Style
H
Input Motor HP
1
Fan Cooled
No
Series
700
Media Mapping Output
H
Reduction Type
Single
Output Bore Shaft Dia.
1.25 in
Output Torque
892 lb-in
Base Mounting Attachment
No Base
Material
Cast Iron, Standard Paint
Center Distance Code
721
Media Mapping Hollow Bore
P20
Ratio
20:1
Output Shaft Projection
Hollow Output
Style
Right Angle
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Output Speed
87.5 rpm
Input Power Rating
1.4 hp, 1.044 kW
Standard
AGMA Service Class II
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Center Distance
2.0625 in
Weight
26.1 LB
EAN or UPC
889208761094
We're here for you
with Service Centers across the country - We have your back