Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Shaft Projection
Hollow Output
Standard
AGMA Service Class I
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Media Mapping Hollow Bore
P20
Output Speed
70 rpm
Input Motor HP
1
Output Bore Shaft Dia.
1.25 in
Output Shaft
Hollow
Reduction Type
Single
Rated Efficiency
84%
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Fan Cooled
No
Ratio
25:1
Output Torque
875 lb-in
Center Distance
2.0625 in
Media Mapping Style
H
Style
Right Angle
Media Mapping Output
H
Material
Cast Iron, Standard Paint
Input Power Rating
1.16 hp, 0.865 kW
Base Mounting Attachment
No Base
Center Distance Code
721
Series
700
Weight
26.1 LB
EAN or UPC
884107121895
We're here for you
with Service Centers across the country - We have your back